Beli cordless drill metabo di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. METABO Cordless Drill
    Mulai

    Rp7.899.900

    METABO Cordless Drill
    Deskripsi:
    -Brushless drill/screwdriver with maximum power for demanding applications -Selectable "impuls" mode for removal of stubborn screws and for spot-drilling on smooth surfaces -Unique Metabo brushless motor for quick work progress and highest efficiency when drilling and screwdriving -Precision Stop: electronic torque control with increased precision for accurate and intricate working -Spindle with hexagonal recess for screwdriver bits for working without chuck -Collar (phi 43 mm) for versatile use -Integrated working light to illuminate the contact area -Robust die cast aluminium gear housing for optimum heat dissipation and long service life -Handy belt hook and bit holder can be fixed either on the right or left side -Battery packs with capacity display for checking the charge status -Ultra-M technology: highest performance, gentle charging and 3 years of warranty on the battery pack.
    atribut:
    • Battery Voltage (V): 18
  2. METABO Cordless Hammer Drill (Mesin Bor Beton Baterai)
    Mulai

    Rp6.099.900

    METABO Cordless Hammer Drill (Mesin Bor Beton Baterai)
    Deskripsi:
    Light, compact cordless hammer drill with extremely compact design for versatile useHammer drill function for drilling in masonryMobile workshop: plastic carry case with a wide range of accessories for drilling, screwdriving and moreIntegrated working light to illuminate the contact areaWith handy belt hook and bit case which can be fixed either on the right or left sideMany brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.comScoope of delivery:Keyless chuckCharger SC 30Charger SC 30Plastic carry caseAccessory setBelt hook and bit case2 Li-Power battery packs (18 V/2.0 Ah)
    atribut:
    • Uncertainty of Measurement K (dB(A)): 3
    • Max. Impact Rate (bpm): 24000
    • Uncertainty of Measurement K (m/s²): 1.5
    • Adjustable Torque (N m): 0.5-4.5
    • Battery Pack Capacity (Ah): 2x2
    • Battery Voltage (V): 18
    • Chuck Capacity (mm): 1-10
    • Drill Masonry (Ømm): 10
    • Drill Soft Wood (Ømm): 20
    • Drill Steel (Ømm): 10
    • Drilling in Metal (m/s2): 2.5
    • Impact Drilling Concrete (m/s2): 23
    • Maximum Torque Hard (N m): 48
    • Maximum Torque Soft (N m): 24
    • No Load Speed (rpm): 0-450/0-1600
    • Sound Level (dBA): 97
    • Sound Pressure Level (dBA): 86
    • Type of Battery Pack: Li-Power
  3. METABO Cordless Hammer Drill PowerMaxx (Mesin Bor Beton Baterai)
    Mulai

    Rp3.999.900

    METABO Cordless Hammer Drill PowerMaxx (Mesin Bor Beton Baterai)
    Deskripsi:
    Light, compact cordless hammer drill with extremely compact design for versatile useThe Metabo 12 Volt class - lightweight, yet powerfulHammer drill function for drilling in masonryMobile workshop: plastic carry case with a wide range of accessories for drilling, screwdriving and moreIntegrated LED work light with night light function for optimal brightness in the work areaWith handy belt hook and bit case which can be fixed either on the right or left sideScoope of delivery:Keyless chuckCharger SC 30Plastic carry caseAccessory setBelt hook and bit case2 Li-Power battery packs (12 V/2.0 Ah)
    atribut:
    • Max. Impact Rate (bpm): 21000
    • Uncertainty of Measurement K (m/s²): 1.5
    • Adjustable Torque (N m): 0.5-5
    • Battery Voltage (V): 12
    • Chuck Capacity (mm): 1.5-10
    • Drill Masonry (Ømm): 10
    • Drill Steel (Ømm): 10
  4. METABO Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

  5. METABO Bevelling Machine
    Mulai

    Rp30.999.900

    METABO Bevelling Machine
    Deskripsi:
    -Metal bevelling tool for chamfer heights up to 10 mm for weld seam preparation -One-touch controller: Patented, tool-free setting of the cutting depth in 0.1 steps; stop points for short setting times, and protection against unintentional adjustment of the cutting depth when working -Precise setting of the chamfer angle directly via the guide plates -Universal milling head with three carbide indexable inserts for all chamfer angles from 0-90° -Controlled working by virtue of large-scale guide plates -Stop roller to guide along pipes for easy preparation of weld seams -Front handle for safe and uniform guidance, adjustable without the need for tools -Metabo Marathon-motor with patented dust protection for long service life -Thumbwheel controlled Vario-Constamatic (VC)-Full wave electronics ideal for working on materials requiring customised speeds, and at speeds which remain almost constant under load -Electronic overload protection, soft start and restart protection -Protection of the user by virtue of lateral plates for conveying the chips
  6. monotaro.id Hex Socket Head Cap Screw Gr 12.9 Full Thread (Baut L)
    48%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp11.900

    monotaro.id Hex Socket Head Cap Screw Gr 12.9 Full Thread (Baut L)
    atribut:
    • Surface Treatment: Black Steel
    • Material: Baja 12.9
  7. monotaro.id Hex Socket Head Cap Screw Black Steel L Gr 12.9 Half Thread (Baut L)
    54%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp14.900

    monotaro.id Hex Socket Head Cap Screw Black Steel L Gr 12.9 Half Thread (Baut L)
    atribut:
    • Material: Baja 12.9
    • Surface Treatment: Black Steel
  8. METABO Jig Saw
    Mulai

    Rp3.699.900

    METABO Jig Saw
    Deskripsi:
    -Extremely powerful jigsaw with VTC-Electronics for fast cuts into soft wood of up to 140 mm deep -Precise and material-matched sawing due to the variable stroke rate, pendulum stroke and low-lying saw blade guidance with spring support -Metabo Quick for tool-free saw blade change and with automatic ejection -Convenient auto start with automatic stroke rate acceleration -Simple bevel cuts thanks to footplate with rest points that can be adjusted without tools -Selectable chip blowing function ensures free view of cutting line -Motion-controlled LED work light for optimum illumination of the cutting line -Vario Tacho Constamatic (VTC) Full-wave Electronics for work with materials requiring customised stroke rates, which remain constant under load -Restart protection: prevents unintentional start-up after power supply interruption -Long service life thanks to optimum gear and motor design and robust die-cast aluminium gear housing
  9. METABO Impact Drill (Mesin Bor Beton)
    Mulai

    Rp3.199.900

    METABO Impact Drill (Mesin Bor Beton)
    Deskripsi:
    -Vario (V)-Electronics for working at customised speeds to suit various application materials -Thumbwheel for Speed Preselection -Forward and reverse rotation -Spindle with hexagonal recess for screwdriver bits for working without chuck
  10. METABO Cordless Impact Drill (Mesin Bor Beton Baterai)
    Mulai

    Rp11.999.900

    METABO Cordless Impact Drill (Mesin Bor Beton Baterai)
    Deskripsi:
    -Brushless hammer drill with compact design for universal and demanding applications -Unique Metabo brushless motor for quick work progress and highest efficiency when drilling and screwdriving -High-performance impact mechanism for optimum drilling performance -Integrated working light to illuminate the contact area -With handy belt hook and bit case which can be fixed either on the right or left side -LiHD battery pack for ultimate performance, extremely long runtime and service life -Battery packs with capacity display for checking the charge status -Ultra-M technology: highest performance, gentle charging and 3 years of warranty on the battery pack.
    atribut:
    • Battery Voltage (V): 18
  11. METABO Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Mulai

    Rp11.999.900

    METABO Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Deskripsi:
    -Compact cordless impact driver with 1/2inch male square and 300 Nm -Unique Metabo brushless motor for quick work progress and highest efficiency for any application -Automatic Power Shift (APS) supports working with self-tapping screws: automatic torque reduction after drilling to prevent overtightening. -High torque machine with low kick-back torque -Twelve speed/torque levels for a wide range of applications -Integrated work light for illumination of the work area -Robust die cast aluminium gear housing for optimum heat dissipation and durability -Handy belt hook, can be fixed either on the right or left side -LiHD battery pack for ultimate performance, extremely long runtime and service life -Battery packs with capacity display for checking the charge status -Ultra-M technology: highest performance, gentle charging and 3 years of warranty on the battery pack.
    atribut:
    • Battery Voltage (V): 18
  12. OSG Spiral Tap (TiN Coating) (Mata Tap)
    Mulai

    Rp479.900

    OSG Spiral Tap (TiN Coating) (Mata Tap)
    atribut:
    • Screw Type: M
    • Accuracy notation: STD
    • Chamfer: 2.5P
    • Chamfer Lcf: 2.5P
    • Material: High vanadium high speed (high speed steel) HSSE
    • Shape: M3.5 to M6 will be the protruding center.
    • Surface Processing: TiN coating
  13. Parker Filter Element for Compressed Air Filter (Kartrid Filter Udara Kompresor)
    Mulai

    Rp739.900

    Parker Filter Element for Compressed Air Filter (Kartrid Filter Udara Kompresor)
    Deskripsi:
    Filter elements should be replaced by an element with the filter type, micron rating, and material recommended by the filter's manufacturer.
  14. METABO Cordless Drill PowerMaxx (Mesin Bor Baterai)
    Mulai

    Rp5.399.900

    METABO Cordless Drill PowerMaxx (Mesin Bor Baterai)
    Deskripsi:
    Light compact drill/screwdriver with extremely compact design for versatile useThe Metabo 12 Volt class - lightweight, yet powerfulIntegrated LED work light with night light function for optimal brightness in the work areaHandy belt hook and bit holder can be fixed either on the right or left sideWith metaBOX, the intelligent solution for transport and storageScoope of delivery:Keyless chuckCharger SC 30metaBOX 118Belt hook and bit case2 Li-Power battery packs (12 V/2.0 Ah)
    atribut:
    • Uncertainty of Measurement K (dB(A)): 3
    • Uncertainty of Measurement K (m/s²): 1.5
    • Battery Voltage (V): 12
    • Adjustable Torque (N m): 0.5-5
    • Battery Pack Capacity (Ah): 2x2
    • Drill Steel (Ømm): 10
    • Type of Battery Pack: Li-Power
  15. METABO Cordless Impact
    Mulai

    Rp13.999.900

    METABO Cordless Impact
    Deskripsi:
    -Unique Metabo brushless motor for quick work progress and highest efficiency for any application -Overload protection: protects the motor from overheating -High torque accompanied by an exceptionally compact design -High torque machine with low kick-back torque -Twelve speed/torque levels for a wide range of applications -Integrated work light for illumination of the work area -Robust die cast aluminium gear housing for optimum heat dissipation and durability -Handy belt hook, can be fixed either on the right or left side -LiHD battery pack for ultimate performance, extremely long runtime and service life -Battery packs with capacity display for checking the charge status -Ultra-M technology: highest performance, gentle charging and 3 years of warranty on the battery pack.
    atribut:
    • Max Screw Size: M 20
    • Battery Voltage (V): 18
    • Type of Battery: LiHD
    • No Load Speed (rpm): 0-2150
  16. HAND LIFT Hand Pallet Truck (Troli Palet Manual)
    Mulai

    Rp2.899.900

    HAND LIFT Hand Pallet Truck (Troli Palet Manual)
    Deskripsi:
    The hydraulic hand pallet truck is a small, convenient, flexible, heavy and durable cargo handling tool. In addition to the function of consigning goods, in order to facilitate the lifting and landing of goods, there is a hydraulic device between the chassis and the wheel, which can easily push the vehicle under the base of the cargo box, and then use hydraulic pressure to lift the chassis, lift the goods, and then drag the goods to move. After arriving at the destination, use hydraulic pressure to lower the chassis, and the goods will also land, so that the truck can be easily pulled out.
  17. METABO Hot Air Gun
    Mulai

    Rp1.799.900

    METABO Hot Air Gun
    Deskripsi:
    -Wide range of uses: removal of varnish, shaping, crimping, welding and much more -High-quality ceramic heating, powerful motor and optimum device cooling for long service life -Ergonomic design and handle with non-slip soft-grip surface provides convenient handling -Safe stationary application due to large non-slip floor space
  18. KRISBOW Hand Pallet (Troli Palet Manual)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp3.699.900

    KRISBOW Hand Pallet (Troli Palet Manual)
    Deskripsi:
    Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
  19. OSG Straight Shank High Performance Drill (Mata Bor Lurus)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp509.900

    OSG Straight Shank High Performance Drill (Mata Bor Lurus)
    atribut:
    • Helix Angle (Degree): 30
    • Surface Treatment: WDI
    • Tool Material: Carbide
  20. FACOM Jack Trolley Hydraulic
    Mulai

    Rp77.999.900

    FACOM Jack Trolley Hydraulic
    atribut:
    • Diameter (mm): 685
    • Floor Footprint (mm): 333
    • Function Type: Hydraulic
    • Height (mm): 333
    • Length (mm): 1637
    • Material: Aluminium
    • Number of Wheels: 4
    • Standards/Norms: EN 1494, EN1494+A1, MSD 2006/42/CE
    • Wheel Material: Stainless Steel Wheels
    • Width (mm): 333
Daftar Harga cordless drill metabo Terbaru October 2026
METABO Cordless DrillRp7.899.900
METABO Cordless Hammer Drill (Mesin Bor Beton Baterai)Rp6.099.900
METABO Cordless Hammer Drill PowerMaxx (Mesin Bor Beton Baterai)Rp3.999.900
METABO Angle Grinder (Mesin Gerinda Tangan)Rp1.399.900
METABO Bevelling MachineRp30.999.900
monotaro.id Hex Socket Head Cap Screw Gr 12.9 Full Thread (Baut L)Rp11.900
monotaro.id Hex Socket Head Cap Screw Black Steel L Gr 12.9 Half Thread (Baut L)Rp14.900
METABO Jig SawRp3.699.900
METABO Impact Drill (Mesin Bor Beton)Rp3.199.900
METABO Cordless Impact Drill (Mesin Bor Beton Baterai)Rp11.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)